Shinwa Rules MAG Sheet Gloss

Sebelum PPN:
Rp75.900
Spesifikasi
TypeIsotropic magnet
MaterialMagnet (strontium ferrite)
Absorption Power (gf/cm²)9
Weight (g)80
Absorption Power (N)0.09
Dimensions (mm)100x300
Thickness (mm)0.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Avoid applications where the magnet enters the mouth.
- Please do not incinerate.
Feature
You can cut easily with the scissors or cutter to the required dimensions. . Since it is a sheet form, it is also pasted on a curved surface. Usable Magnet sheet to write letters written with magic etc

Ulasan Produk

Tidak ada ulasan