Shinwa Rules Rounded Nogogide Ruler El Angle Plus

Sebelum PPN:
Rp1.199.900 - Rp1.799.900
Spesifikasi
AccessoriesOne throwaway tree
Squareness (mm)0.1/100 or less
Body MaterialAluminium
Material (Guide Surface)Stainless Steel
Material (Large Handle)ABS resin, elastomer resin, polypropylene resin
Material (Protective Cap)ABS resin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Slide, stop system. Usually you can slide smoothly because rubber stopper is floating. When holding the handle, the rubber stopper rubber part goes down and closely adheres to thematerial and fixes it firmly. It is about twice the fixing force

Ulasan Produk

Tidak ada ulasan