Shinwa Rules Aluminium Staff II 7m 5 Steps

Sebelum PPN:
Rp2.099.900
Spesifikasi
Material (Joint Part)ABS resin
Measuring Range (m)7 (5 steps)
Storage Dimension (mm)1645x50x27
Weight (g)2100
Overall Length (m)7
Body MaterialAluminium
Number of Steps5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Widemeasurement. It is convenient formeasurements in coastal areas, hillsides and other places with large elevation differences. 5 stage type 1650mm. It is a size that can bemounted on the car. Convenient scale specification. [Table] Every 10mm

Ulasan Produk

Tidak ada ulasan