Shinwa Rules MAG Sheet Gloss 10cmx10m 0.8mm Thick

Sebelum PPN:
Rp2.199.900
Spesifikasi
TypeIsotropic magnet
MaterialMagnet (strontium ferrite)
Absorption Power (N [gfcm²)0.09 [9]
Weight (g)3100
Dimensions (mm)10000x100x0.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Avoid applications where the magnet enters the mouth. 
- Please do not incinerate.
Feature
Because it is a 10m type, it can be cut out to the necessary dimensions at the shop front.Since it is a sheet form, it is also pasted on a curved surface. Usable Magnet sheet to write letters written with magic etc

Ulasan Produk

Tidak ada ulasan