Shinwa Rules Chalkboard Wooden Folding Type/Sideways 45x60cm

Sebelum PPN:
Rp399.900 - Rp429.900
Spesifikasi
Material (Plate surface)Wood
Weight (g)1040
Material (Handle)ABS resin
Material (Opening and Closing Bracket)Steel (nickel plating)
Main Part Dimension467x600mm (open state), 467x300mm (folded state)
Material (Round Legs)Polypropylene resin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
1. It is convenient to store, it can be stored compactly bymaking it 1/2 size, and it will not scratch the board face. 2. Convenient to carry, It is a rugged handle with easy grip. Accessories - Blackboard eraser, with three choke, with foldin

Ulasan Produk

Tidak ada ulasan