Shinwa Rules Round Noko Guide Ruler Justy Quick Adjust

Sebelum PPN:
Rp489.900
Spesifikasi
Main Part Dimension (mm)350x105x26
Angular Pricision (mm)1/300 (at 90°)
Weight (g)360g
Material (Stopper Screw)Iron, brass
AccessoriesOne throwing tree, stopper screw (flat)
Body MaterialStainless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Since the round saw guide part is stainless steel, it has durability and stable cutting is possible. Angles (20 degrees-160 degrees) can be set freely. It has a quick adjustmentmechanism that can be fixed smoothly at a fixed angle (45 degrees,

Ulasan Produk

Tidak ada ulasan