Shinwa Rules Rounded Noko Gide Ruler Triangle

Sebelum PPN:
Rp569.900
Spesifikasi
MaterialAluminium
Angular Pricision (mm)90°, 45°: 0.2 or less/100
Main Part Dimension (mm)238x238x25
Weight (g)275
Measuring Range (cm)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
There are abutting parts on the front and back, you can use it at right angle and 45 degree. Rubber is attached to the back side of the position where you hold it by hand, so you can cut out at right angle, 45 degree stable. Since the introduct

Ulasan Produk

Tidak ada ulasan