Shinwa Rules White Board Mini Telescopic Type MCSW 11x14cm Sideways

Sebelum PPN:
Rp269.900
Spesifikasi
Main Part Dimension (mm)(When folded) 198x146x30
Weight (g)162
Material fixing screwABS resin
Material (Elastic Portion)Brass
AccessoriesWhiteboard eraser, white board marker
Board MaterialSteel, frame, joint
Cap MaterialABS resin
Material (Grip)Silicone rubber

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is difficult to reflect. The flash at the time of photography is difficult to reflect and can be clearly photographed.Item It is easy to change by simply pasting amag sheet (optional).Items not in usemag sheet can be affixed on the back side

Ulasan Produk

Tidak ada ulasan