Shinwa Rules Attachment Rod Made of Synthetic Paper 50mmx25m

Sebelum PPN:
Rp299.900
Spesifikasi
Material (Tape)Synthetic paper
Material (Cutter)Steel
Tape Width (mm)50
Tape Length (m)25
Tape Thickness (mm)0.15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Anti-reflection processing. It is hard to reflect and sharply reflects when shooting. It is safe in summer and winter. It will not come off even in the environ ment of -10 to 40 degree Celsius.It can be written with an oil marker. You can make

Ulasan Produk

Tidak ada ulasan