Shinwa Rules Rounded Chokawa Ruler Free Angle Multi

Sebelum PPN:
Rp1.199.900
Spesifikasi
Main Part Dimension (mm)455x390x23 (90°)
Weight (g)(Body) 750, (slider) 130
Angular Pricision(In 90 °) 1 or less per 300mm
Material (super screw)Stainless steel, brass
Body MaterialStainless steel, aluminum

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Securely fix the stopper screws and aluminum guide fixing screws.
Feature
Guide exchange is possible and 3 roles for 1 unit. It is possible to replace it with an aluminum guide sold separately with standard equipment of 30 cm and it becomes as much as 60 cm even to 45 cm, and there is no need to carry any number of u

Ulasan Produk

Tidak ada ulasan