Shinwa Rules White Board Marker Black Fine Fine Round Core Eraser, with Magnet

Sebelum PPN:
Rp16.900
Spesifikasi
Material (Magnet)PVC synthetic rubber
Weight (g)9
Body MaterialABS resin
Dimensions (mm)135x13.5x16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
With eraser.You can erase the written letters. With magnet. Since the cap has a magnet, it can be attached to the board. A narrow marker. You can write small letters with a line width of about 1.0mm.

Ulasan Produk

Tidak ada ulasan