Shinwa Rules Aluminum Base Attachment Square

Sebelum PPN:
Rp1.299.900 - Rp1.999.900
Spesifikasi
Material (Machine)Aluminium
Angular Pricision (mm)Up to 500/± 0.1/100. 501 or more/± 0.1/200
Pole MaterialStainless steel SUS420J2
Pole Width (mm)40
Stand Thickness (mm)30
Stand Width (mm)40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
For calibration-written products, it will be impossible to cancel after placing an order.
Feature
It is suitable for woodworking.Various sizes range from 20 cm to 1 m. It is also useful for assembling wooden molds from a platen or measuring right angles.Those with long rods are useful when injuring several pieces of material at once as show

Ulasan Produk

Tidak ada ulasan