Panduit Mount Base Rubber Type Adhesive Tape Included

Sebelum PPN:
Rp1.399.900 - Rp8.699.900
Spesifikasi
Fixing MethodAdhesive tape
MaterialNylon 66
Service Spaceindoor
Compatible Band Width2.3 to 8.9mm
Operating Temperature Range-29 to 49°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Using a binding band, you can quickly and efficiently fix. Since it has an adhesive tape, it can be attached simply by peeling it from the mount. It is one in 2 to make it easy to peel off from the mount. The binding band can be inserted from 4

Ulasan Produk

Tidak ada ulasan