Panduit Self-Laminated Label for Thermal Transfer Handy Printer White

Sebelum PPN:
Rp959.900
Spesifikasi
Dimensions c9.7mm
Compatible Cable3.0 to 7.1mm
Number of Rows1
ColorWhite
Dimension A (mm)25.4
Dimension B31.8mm
Operating Temperature Range-46 to 107°C
TRUSCO Number731-5384

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
By printing the destination of the wire, covering the printed part with the transparent part by starting from the printed part, it is laminated so that the printed letters do not disappear, it can also protect from dirt, solvent, oil and so on.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait