Panduit Weatherproof Polypropylene Binding Band

Sebelum PPN:
Rp599.900
Spesifikasi
Standard Values of Loop Tensile Strength222N [22.7kgf]
MaterialWeatherproof polypropylene
Maximum Bundle Diameter102φ mm
CharacteristicsWeather resistance, acid resistance
Dimension A (mm)368
Dimension B7.6mm
Dimension E12.2mm
Dimension F8.1mm
Dimensions D(ɸmm)7.4mm
Dimensions c1.9mm
Recommended Compatible ToolGTH, PTH
TRUSCO Number438-3397

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is ideal for construction of solar panels in residential and office areas where zinc chloride occurs, such as "coastal areas", "cold areas using snow melting agents" and "acid rain".

Ulasan Produk

Tidak ada ulasan