CHIYODA TSUSHO Regulator for Acetylene Stout Free Sliding Frame Type

Sebelum PPN:
Rp2.599.900
Spesifikasi
Gasacetylene
Weight (kg)1.2
TRUSCO Number355-2608
Voltage (V)110
Working Pressure (MPa)Primary side/2.5 or less, secondary side/0.01 to 0.13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Since Oxygen and Gas Supply Will Not be Shut Off, be Sure to Use in Combination with Our "Save Point S Type" Dry Type Safety Device (Regulator Mounting Type).
Feature
It is A Compact Body with Few Protrusions. Free Slide Frame Type, with Gauge Protector. It is A Product Conforming to The New JIS Standard.UseableRegulator for Acetylene Gas.

Ulasan Produk

Tidak ada ulasan