CHIYODA TSUSHO Pressure Regulator with Heater (Regulator Gas)

Sebelum PPN:
Rp7.099.900
Spesifikasi
Material (seat)C 3604 B
Peak Flow Rate (L/minute)25
Adjust Pressure Range (MPa)0.1 to 0.3
Body MaterialC 3771 B
CompatibleCO²
Connection DiameterEntrance side: W22 pitch 14 (right) Per cap nut packing, . Exit side: M12x1.6 φ 6 Hose fitting * With needle valve
Cord Length (m)2.0
Diaphragm MaterialCR
Flowmeter (L/minute)2 to 25
GasMainly carbon dioxide
Heater Power (W)190
Power Source (V AC)100.0
Secondary Side Pressure Guage (MPa)0 to 0.6
Valve Inlet Pressure (MPa)14.7 or less
Voltage (V)110
Weight (kg)2.06

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
It Can Not be Used for Siphon Type Cylinders.
Feature
It is Compact and Thermally Efficient Structure. There is A Thermo Patch that Understands Temperature Rise at A Glance. (50°C Display)UseableArc Welding, Beverage, Food Industry, Casting Industry, Promotion of Plant Cultivation, General Industr

Ulasan Produk

Tidak ada ulasan