CHIYODA TSUSHO Econo Dial Gas Regulator with Gas Saving Controller (Regulator Gas)

Sebelum PPN:
Rp16.999.900
Spesifikasi
UsageAttach directly to cylinder
PowerAC100V
Weight (kg)2.6
Compatible GasCO2
Range(Flow meter) 6 to 30 NL/min
Connection(Inlet) W22 pitch 14 nut, (outlet) M12P1 (with 1/4 hose nipple)
Voltage (V)110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Shield Gas Saving Decision Version! Due to The Equipment of The Three Major Functions of Pressure Regulator+Dial Type Flow Meter+Economizer. Significant Savings in Welding Start Gas! Arc Start at A Steady Flow Rate is Excellent! Easy Operation! 

Ulasan Produk

Tidak ada ulasan