CHIYODA TSUSHO Acetylene Regulator Stout with Flashback Prevention (Regulator Las)

Sebelum PPN:
Rp3.899.900
Spesifikasi
AccessoriesWith gauge protector
Acetylene Inside Surface Dimensions (DepthxWidth)(mm)66X55
Adjust Pressure Range (MPa)0.01 to 0.13
Compatible GasAcetylene gas
ConnectionEntrance: Free slide frame type. Exit: M16x1.5 Left 3/8 (9) Hose mouth
Model SRA-A
Standard Flow rate (m³/hour)2 (standard state) (when P <sub> 2 </ sub> 0.05 MPa)
TypeBackfire prevention
Valve Inlet Pressure (MPa)1.52
Voltage (V)110
Weight (g)1430 (excluding frame)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is Pressure Regulator for Acetylene Pursuing Safety, Durability, Weight Reduction, Ease of Use. With A Gauge Protector to Guard The Pressure Gauge, The Frame and The Foot Screw Do Not Loosen even when The Free Slide, Regulator Rotates. Compac

Ulasan Produk

Tidak ada ulasan