OLFA Cutter Blades Special Black Small (Isi Cutter)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp53.900 - Rp179.900
Spesifikasi
Blade Length (mm)80
Blade Thickness (mm)0.38
Blade Width (mm)9
MaterialHigh carbon Stainless Steel (SSB5K only, others are made of alloy tool steel)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A special black blade that emphasizes sharpness by sharp-angle polishing for small cutter knife. Ten pieces of plastic case packaging.
Warning
OLFA blades are extremely sharp. Handle with care. Wear safety goggles. Always be alert and attentive when using a cutter or knife. Take the time to fully learn the correct use and limitations of any cutter. Never assume that you know how to properly use a knife. Store knives and blades in a safe place. Keep out of reach of children

Ulasan Produk