Mitutoyo Conical Point (Poin Karbida)

Sebelum PPN:
Rp209.900
Spesifikasi
Dimensions d (mm)5.2φ
MaterialHardened steel
Point Angle60°
Dimension L (mm)10
Mitutoyo Part Number101120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is used to determine the measurement position accurately.It is not suitable for soft work because it is easy to scratch the workpiece. All thread parts of replacements are M2.5 (P = 0.45) x 5 mm. When changing the probe, securely install it so as not to loosen during use (recommended tightening torque = 50 N, cm)

Ulasan Produk

Tidak ada ulasan