OLFA Cutter Blades Wallcovering (Isi Cutter)

Sebelum PPN:
Rp61.900
Spesifikasi
Blade Thickness (mm)0.25
Blade Length (mm)85
Cutting Depth (mm)12.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra sharp medium size blades in a plastic case.
Warning
OLFA blades are extremely sharp. Handle with care. Wear safety goggles. Always be alert and attentive when using a cutter or knife. Take the time to fully learn the correct use and limitations of any cutter. Never assume that you know how to properly use

Ulasan Produk

Tidak ada ulasan