HP LaserJet Toner Cartridge 16A (Tinta Serbuk Printer)

Sebelum PPN:
Rp5.399.900
Spesifikasi
ColorBlack
ContentsToner cartridge; Recycling guide
Operating Humidity Range (%RH)20 to 80
Operating Temperature Range (°F)50 to 90
Package Dimensions (WxDxH) (inch)19.57x7.68x12.99
Page Yield±12,000 (black and white)
Page Yield FootnoteApproximate average yield based on ISO/IEC 19752. Actual yield varies considerably based on content of printed pages and other factors. For details see http://www.hp.com/go/learnaboutsupplies.
Print TechnologyLaser
Recycled Content in Cartridge (%)0.2
Storage Humidity Range (%RH)10 to 90
Storage Temperature Range (°F)-4 to 104

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan