Spesifikasi
| Battery Life | 20800mAh |
|---|---|
| Dimensions | 180x445x170mm |
| Playtime | Up to 18hours (8 hours at max volume, full bass status) |
| Power | 50W RMS |
| Splashproof | IPX5 |
| USB Port | 5V/1A |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
TREMOR
Professional craftsmanship and performance for the outdoor Audiophile enthusiast.
Tremor is an extremely rugged, high performance 50WBluetooth speaker sound system, professionally tuned and crafted for the audiophile. You can rock out with Tremor from sunrise to sundown with its rechargeable 20,800mAh lithium polymer battery. There’s no other Bluetooth speaker that can play louder and longer, with its combination of advanced technologies and audiophile sound tuning that reproduce the fullness, clarity and depth of your music the way the artist intended. It’s equipped with Bluetooth 4.0 and NFC for easy pairing with your mobile music devices.If one Tremor is simply not enough sound to rock the party, you can connect and pair two Tremors together at once to provide double the sound for the ultimate Hi-Fi experience, whether it’s your backyard or the beach. The rugged construction, IPX5 protection against water/dust/sand/snow and portable design with a sturdy shoulder strap, makes the Tremor the only true outdoor activity speaker sound system able to go anywhere and everywhere with you. This is the only Bluetooth speaker you need to get all of your outdoor parties Rocking’!
Professional craftsmanship and performance for the outdoor Audiophile enthusiast.
Tremor is an extremely rugged, high performance 50WBluetooth speaker sound system, professionally tuned and crafted for the audiophile. You can rock out with Tremor from sunrise to sundown with its rechargeable 20,800mAh lithium polymer battery. There’s no other Bluetooth speaker that can play louder and longer, with its combination of advanced technologies and audiophile sound tuning that reproduce the fullness, clarity and depth of your music the way the artist intended. It’s equipped with Bluetooth 4.0 and NFC for easy pairing with your mobile music devices.If one Tremor is simply not enough sound to rock the party, you can connect and pair two Tremors together at once to provide double the sound for the ultimate Hi-Fi experience, whether it’s your backyard or the beach. The rugged construction, IPX5 protection against water/dust/sand/snow and portable design with a sturdy shoulder strap, makes the Tremor the only true outdoor activity speaker sound system able to go anywhere and everywhere with you. This is the only Bluetooth speaker you need to get all of your outdoor parties Rocking’!
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/P102943090-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
