EIGHT T Type Hexagonal Bar Spanner Bolt Catch Under The Neck 500mm

Sebelum PPN:
Rp529.900 - Rp969.900
Spesifikasi
Point Shapehexagonal
Overall Length (mm)500
MaterialWrench: special alloy steel, SNCM+V special (hard chrome plating), handle: iron (black electrodeposition paint)
ShapeT type
Size StandardMilli

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The Total Length Under The Neck is as Long as 500mm, which is Ideal for Tightening The Recessed Screw. Since The Fitting Ring Embedded in The Tip of The Tapered Head Can Reliably Capture The Cap Bolt, It Can be Inserted into The Desired Screw Ho

Ulasan Produk

Tidak ada ulasan