EIGHT Hexagonal Bar Spanner Taper Head Extra Long

Sebelum PPN:
Rp739.900
Spesifikasi
Size StandardMilli
ShapeL type
TypeExtra long
Set Contents(mm)1.5,2,2.5,3,4,5,6
Point Shapewith ball point
TRUSCO Number360-5647

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The Tapered Head Improved Durability and Abrasion Resistance Much More So that It Can be Used for Final Tightening. It is 10% to 20% Torsional Strength Higher Than The Conventional Ball Point, and It is Especially Effective When It is Used with

Ulasan Produk

Tidak ada ulasan