EIGHT Hexagonal Bar Spanner Ball Point Semi-Long Door Holder

Sebelum PPN:
Rp819.900
Spesifikasi
Typesemi-long
Weight (g)426
Size Standardinch
Point Shapewith ball point
Accessoriesholder
MaterialWrench: special alloy steel, SNCM+V (black dark hoodie), holder: PP (polypropylene)
Set Contents(inch)0.05,1/16,5/64,3/32,7/64,1/8,9/64,5/32,3/16,7/32,1/4,5/16,3/8
ShapeL type
TRUSCO Number401-2186

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Since The Ball Point is Machined Into A Spherical Shape, It Can be Used by Tilting about 25degrees, Temporary Fastening of The Bolt is Quicker and Workability is Improved.UsableFor Fastening Hexagon Socket Head Cap ScrewsMaterial (Wrench) Spec

Ulasan Produk

Tidak ada ulasan