EIGHT Hexagonal Bar Spanner (Extra Long)

Sebelum PPN:
Rp499.900
Spesifikasi
Point Shapehexagonal
Size StandardMilli
Accessoriesholder
ShapeL type
Set Contents(mm)1.5,2,2.5,3,4,5,6,8,10
MaterialWrench: special alloy steel, SNCM+V (black dark hoodie), holder: PE (polyethylene)
TRUSCO Number401-2135
TypeExtra long
Weight (g)413.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is A Product for "Professional" that is Designed and Manufactured to Exceed ISO and JIS Standards. Holders Are Easy to Take out and Store The Hexagon Socket Spanner to Prevent Loss and Easy to Carry and Keep.Material(Wrench) Special Alloy St

Ulasan Produk

Tidak ada ulasan