Pilot Frixion Ballpoint Pen 4 (Pulpen / Bolpoin)

Sebelum PPN:
Rp139.900
Spesifikasi
Overall Length (mm)145
TypeMulticolor Gel Ink Ballpoint Pen
SystemSlide lever type
Maximum Diameter (Ø mm)13.8
FunctionsTo eliminate
Ink ColorBlack, red, blue, green
InkFriction ink
NibUltra fine 0.5mm ball
Product TypeBody
RefillLFBTRF 30 EF-3 (B, R, L, C), LFBTRF 12 EF-G

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Please do not use certificates, address names etc. Do not disappear. Please do not place in direct sunlight or hot places. When it becomes 60°C or more, the ink becomes colorless. -10°C When it comes around, the erased handwriting may return. Please do not use for writing other than paper. Depending on the type of paper such as thermal paper and the characteristics of printed matter, it may be unsuitable for erasing. Rubbing erase rubber with dirt stains, the paper surface becomes dirty. Please use it after removing dirt such as wiping off.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait