Tsubosan Flat Wrapper Semicircular Type (Alat Lapping)

Sebelum PPN:
Rp329.900
Spesifikasi
ShapeHalf-Maru
Grinding Wheel Dimensions (mm)45x12x4.6
Length (mm)175
Compatible MaterialsHardened steel, hard metal, glass, ceramics, etc.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Please use water or light oil sufficiently.
Feature
Because it is a semicircular type, it is most suitable for polishing on the R side. It is color coded according to the granularity, easy to use. Usable Drill, cutting tool, knife, scissors, etc. Correction of cutting edge after repolishing har

Ulasan Produk

Tidak ada ulasan