Tsubosan Light Weight Board File

Sebelum PPN:
Rp329.900
Spesifikasi
Thickness (mm)6
Overall Length (mm)190
Compatible MaterialsGypsum board
Blade Width (mm)35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
If clogged, please remove with a brush etc. Please use.
Feature
By changing the material to aluminum, it has been considerably lighter than conventional products. One side is a demon (roughly cut) The back is a file (finish). It is characterized by being difficult to clog because its eyes are coarse. Usable

Ulasan Produk

Tidak ada ulasan