Tsubosan Craft File for Woodwork

Sebelum PPN:
Rp479.900
Spesifikasi
File Cut RoughnessDemon (CM - 1, CM - 2, CM - 3)
Blade Length (mm)100(CM-1,CM-2,CM-3)
Blade Width (mm)10(CM-1,CM-2), φ4(CM-3)
Compatible MaterialsTree, soft metal
Thickness (mm)4(CM-1,CM-2,CM-3)
Overall Length (mm)190(CM-1,CM-2,CM-3)
Set ContentsCM-1,CM-2,CM-3
ShapeHei (CM - 1), Halomaru (CM - 2), Maru (CM - 3)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
If clogged, please remove with a brush etc. Please use.
Feature
It is a set of flat, semicircle, circle. Both sides are demons. It is characterized by being difficult to clog because its eyes are coarse. It is easy to use with a wooden handle. Usable Please use wood or soft metal.

Ulasan Produk

Tidak ada ulasan