Tsubosan Group File (Profile)

Sebelum PPN:
Rp939.900 - Rp1.299.900
Spesifikasi
Width (mm)7
Blade Length (mm)85
Overall Length (mm)185
Thickness (mm)2.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The file file is bent like the bottom of the boat, and you can do the work that fits the work. It is a file for professional craftsmen. Usable It is ideal for machining complicated curved surfaces and groove surfaces such as die processing and

Ulasan Produk

Tidak ada ulasan