Tsubosan Bright 900 Pair Type

Sebelum PPN:
Rp1.599.900 - Rp2.499.900
Spesifikasi
Typeset
File Length (mm)110
Overall Length (mm)215
Compatible MaterialsWoodworking products, wax, plastic products, aluminum material, copper material, mold steel, stainless steel, pottery etc.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is excellent in rust resistance and corrosion resistance, and it prevents deterioration due to rust such as humid environment and marine environment.Haku detachability of cutting powder is particularly excellent, there is almost no clogging

Ulasan Produk

Tidak ada ulasan