Tsubosan Group (Oil Eye)

Sebelum PPN:
Rp3.699.900
Spesifikasi
Width (Tapered) (mm)7
Thickness (Half-Round) (mm)2.5
Thickness (Flat) (mm)2.5
Width (Half-Round) (mm)7.3
Width (Flat) (mm)7
File Length (mm)85
Overall Length (mm)185
Set ContentsFlat, semicircle, circle, horn, Triangle, shinobi, tapered, elliptical, Blade, abdomen.
Thickness (Blade) (mm)2.5
Thickness (Edge) (mm)2.5
Thickness (Ellipse) (mm)3.4
Thickness (Middle) (mm)2.5
Thickness (Taper) (mm)2.5
Type10pairs
Weight (kg)1.22
Width (Ellipse) (mm)7
Width (Middle) (mm)7.3
Width Blade (mm)8.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is the most common type of file. With grip, you can perform comfortable and smooth work.

Ulasan Produk

Tidak ada ulasan