Tsubosan Pull File

Sebelum PPN:
Rp869.900 - Rp1.299.900
Spesifikasi
Blade Length (mm)110
Width (mm)11
Overall Length (mm)215
ShapeFlat
Thickness (mm)3.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A regular file can be cut when pushed forward, but it can be scraped only when pulling file is pulled backward. By pulling and pulling, extra force is not applied and it becomes a smooth finish. It is also ideal for places where it is difficult

Ulasan Produk

Tidak ada ulasan