Tsubosan Precision File Ellipse

Sebelum PPN:
Rp2.199.900
Spesifikasi
Blade Length (mm)65
Compatible MaterialsGeneral metals such as iron
Blade Width (mm)3.7
Overall Length (mm)160
Thickness (mm)2.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
If clogged, please remove with a brush etc. Please use.
Feature
For regular files, for sighting processing, precision sandpaper achieves very fine eyes by grinding process. It demonstrates its power in delicate work.The shape, eye angle, detail of eyes and so on are taken into consideration in detail so as

Ulasan Produk

Tidak ada ulasan