Tsubosan Coated File (Bright-900 Precision Type)

Sebelum PPN:
Rp1.999.900 - Rp2.499.900
Spesifikasi
Blade Length (mm)100
Overall Length (mm)200
File Cut Roughnessprecision
Compatible MaterialsWoodworking products, waxes, plastic products, aluminum materials, copper materials, mold steel, stainless steel, pottery etc.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is excellent in rust resistance and corrosion resistance, and prevents deterioration due to rust such as humid environment and marine environment. .Durability has been increased 3 to 6 times compared with conventional products (depending on

Ulasan Produk

Tidak ada ulasan