Tsubosan Standard Air File Half-Round

Sebelum PPN:
Rp289.900 - Rp449.900
Spesifikasi
Overall Length (mm)160
File Length (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is the most commonly used type of file in the world. It is excellent in cost performance. By adopting an angular shank, it is a large size replacement blade that could not be realized with conventional round shanks. It is 1.6 times wider tha

Ulasan Produk

Tidak ada ulasan