NICHIFU Heat Resistant Closed End Connector for Disaster Prevention

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp949.900 - Rp1.299.900
Spesifikasi
ColorRed transparent
TypeCrimp terminal with insulation
Rated Voltage300V
CharacteristicsHeat resistance
Material (Insulator)Crosslinked poly
Operating Temperature Range-40 to 75°C
Terminal ShapeClosed end connector
Working Temperature Range0 to 40°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- When connecting a stranded wire, please insert the wire with an optional auxiliary copper sleeve and crimp it
Feature
- Working time can be shortened without the need for troublesome taping work of conventional construction method.-  He passed the heat resistance test which reaches 380 degree Celsius after 15 minutes specified in the Fire and Disaster Managemen

Ulasan Produk

Tidak ada ulasan