Yamamoto Kogaku Safety/Protection Glasses 1 Eye Type Over Glass Type SN-727 (Kacamata Safety)

Sebelum PPN:
Rp569.900
Spesifikasi
ShapeOne eye type
TypeGlasses can be used together
StandardJIS T 8147 standard product
Lens Colorclear
Dimensions (WidthxHeightxDepth)163x67x169mm
AdjustabilityLength, angle can be adjusted
FunctionsWith protective cover, Tsuru length adjustable, Tilt angle adjustable, Glasses can be used together
Material (Lens)Polycarbonate
Material (Temple)Nylon
Material (Trim)Elastomer
ProcessingCuring treatment
Temple ColorBlue

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Prevention of scratches, using anti-fog lenses. UV cut. Impact resistance. Usable Protection of eyes during cutting, cutting, crimping, hammer crushing, machine operation, woodworking work, lumbering work etc.

Ulasan Produk

Tidak ada ulasan