Yamamoto Kogaku Goggle Type Protective Glasses YG-5100D YCP

Sebelum PPN:
Rp849.900
Spesifikasi
ShapeGoggle type
TypeGlasses can be used together
Dimensions (WidthxHeightxDepth)186x85x75mm
Frame Colorclear
ProcessingCuring treatment, antifogging
Band MaterialStainless steel x nylon
FunctionsGlasses, masks can be used together, UV cut
LensAnti-fogging double lens (outer Petroid 0.6mm, inner anti-fogging)
Material (Frame)Soft vinyl
Material (Lens)Polycarbonate
TRUSCO Number434-9512

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A wide field of view is secured with wide lens type. Overlaying two lenses effectively prevents fogging by reducing the temperature difference between the inside and outside of the lens. The spring part is with a cover not sandwiching the hair.

Ulasan Produk

Tidak ada ulasan