Yamamoto Kogaku Goggle Type Protective Glasses YG-5150R

Sebelum PPN:
Rp779.900
Spesifikasi
ShapeGoggle type
TypeGlasses can be used together
Dimensions (WidthxHeightxDepth)186x85x75mm
ProcessingCuring treatment, antifogging
Band MaterialWoven rubber
FunctionsGlasses, masks can be used together, UV cut
LensPetroid-AF alpha (double clasping double lens)
Material (Frame)Soft vinyl
Material (Lens)Polycarbonate
TRUSCO Number470-3804

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
High performance anti-fog lens, soft frame cushion per face. A wide field of view is secured with wide lens type. In the high spec model of the double lens specification, the one-touch length adjustment SR belt is adopted. Usable Dust work, gr

Ulasan Produk

Tidak ada ulasan