Yamamoto Kogaku Goggle Type Protective Glasses Buckle Belt Type (Kacamata Safety Goggle)

Sebelum PPN:
Rp489.900
Spesifikasi
ShapeGoggle type
Colorblack
TypeGlasses can be used together
ProcessingCuring treatment
LensDouble-sided defogging
FunctionsLens interchangeable, UV cut, glasses, can be used with mask
Lens Thickness2.4mm
MaterialFrame/elastomer, PP (polypropylene), lens/polycarbonate
TRUSCO Number336-8068
UV Rays Interception Ratio99.99%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Using a soft material (elastomer) in the face contact area, the fitting feeling is good. Just by hooking the hook behind you, you can easily wear it. Lens replacement is possible. UV cut (99.9%) specification lens is adopted. Glasses and masks

Ulasan Produk

Tidak ada ulasan