Yamamoto Kogaku Helmet Mounting Disaster Prevention Surface YF-304 (Pelindung Wajah)

Sebelum PPN:
Rp1.199.900
Spesifikasi
Dimensions (HeightxWidthxDepth)223x245x220mm
Correspondence/SupportMP type correspondence
Compatible(Helmet)mP type, rib small size, rib large size
FunctionsCan be used with mask, with wasabi, with cover
Material (Frame)plastic
Material (Lens)acrylic
ShapeHelmet mounting type Disaster prevention side

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Bubble type which can use mask together. Hisashi, with cover, will also protect from flying objects from the left and right. Usable Protects eyes and whole face during work such as chemicals, solvents, agricultural chemical spray (liquid), and

Ulasan Produk

Tidak ada ulasan

Halaman Terkait