Miyanaga S-Lock BI-metal Holesaw (Cutter)

Sebelum PPN:
Rp239.900 - Rp629.900
Spesifikasi
Appropriate Peripheral Velocity (m/minute)(Ordinary steel) 25 to 35, (Cast iron) 20 to 30, (Stainless steel) 10 to 20
Chuck Size10mm straight, SDS shank, charging shank 6.35mm (used with a cutting edge diameter of 35mm or less)
Compatible MotorElectric drill (rotation only)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
It is a cutter only.For shank and center drill, please purchase separately.
Feature
Adopt high-grade high-speed steels excellent in sharpness and durability.Since the M42 material is used for the cutting edge, you can punch every workpiece. It is excellent in operability with auto lock and manual release.(Esloc system)UseableS

Ulasan Produk

Tidak ada ulasan