Miyanaga Dry Mond Core Drill (Cutter)

Sebelum PPN:
Rp3.299.900 - Rp13.999.900
Spesifikasi
Cutter Length (mm)180
CompatibleElectric drill * Please use only for rotation.
Compatible MaterialsReinforced concrete, muscle concrete, mortar, Hume pipe, ceramics pipe, PVC pipe
Effective Length (mm)150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Useable :
Air conditioning, water supply, gas, electricity etc piping construction. Rebar (D13: quarter muscle) For dry drilling work to concrete, PC concrete, etc. Hume pipe, porcelain pipe, PVC pipe in the drilling.
Warning
Since wear of chips may be early in use for blocking, please use "Dry Mond Core Drill for Blocks or PC Hyper Dia Core Drill". Please note that concrete and asphalt soon after curing may cause wear of chips to be early. When used with vibration, chip chipp
Feature
Refractory concrete in dry form, allowing drilling of Hume tube. Positioning is ensured by the center pin with cemented carbide. The cutter is excellent in the discharge of the chips with the outer peripheral thread.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait