Miyanaga DL Core Charging

Sebelum PPN:
Rp889.900 - Rp1.399.900
Spesifikasi
Blade Thickness (mm)2.2
Shank Diameter (mm)6.35
Effective Length (mm)40
Compatible ModelsCharge impact drill, charge driver drill

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Work material: wood, plywood, resin material, PVC pipe, artificial marble, access floor.
Warning
Please use a charging screwdriver drilling to metal. Charge impact drills can not be used.
Feature
Impact drill makes it possible to drill smoothly without burning wood. We adopt our own two-stage blade with good striking.UseableWork material wood, plywood, resin material, PVC pipe, artificial marble, access floor.

Ulasan Produk

Tidak ada ulasan