Miyanaga Hyperdia Core Drill Set (Straight)

Sebelum PPN:
Rp3.399.900
Spesifikasi
Cutter Length (mm)160
Chuck Dimensions (mm)10 (S shank)
Effective Length (mm)130
CompatibleElectric drill (Please use only for rotation).

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Please use "Dry Mond Core Drill for Block" for weight block, block wall [mortar filling, rebar (up to Ø 10)]. For each work material, each special core is superior.
Feature
Diamond abrasive grain is adopted as cutting edge and good machinability. There is little catching and safe work is possible. Cutting to a wide range of work materials is possible. Cut the light heavens easily.Piercing is possible without entan

Ulasan Produk

Tidak ada ulasan