Miyanaga Conrete Drill Taper Shaft Bit for Stone

Sebelum PPN:
Rp589.900 - Rp619.900
Spesifikasi
Effective Length (mm)225
Overall Length (mm)280
Shank ShapeTaper shaft
Compatible MotorElectric hammer drill
Compatible MaterialsStone, decorative, no-muscle concrete

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Variety of cutting edge diameter and abundant length. Adopt a carbide chip carefully selected for stone. It is resistant to breakage due to overall heat treatment and is difficult to bend. Size, full variety of variations.Please choose accordin

Ulasan Produk

Tidak ada ulasan

Halaman Terkait